Footswitch, USB, 2 m

Article no.: 04761071
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Foot switch

Identification & Classification

Article number 04761071
EAN / GTIN 7630041115192
Manufacturer number 04761071
L-Number L41140 113

Description

Description:

Foot switch, USB
USB HID Footswitch. For simultaneous data request from DATA-DIRECT or STAT-EXPRESS software of all connected instruments

Feature:

  • Connector (instrument side): USB
  • Connector (PC or system side):
  • Length [m]: 2
  • Length [in]: 78.74

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart