Screwdriver with interchangeable blade set SYSTEM 6 assorted 12-pcs. incl. roll-up bag

Article no.: 03591
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 03591
EAN / GTIN 4010995035914
Manufacturer number 03591
L-Number L60070 926
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Simplifies your work: Blade length is adjustable from 42-114 mm.
  • Increases your efficiency: Compact fastening tool System 6 with comprehensive, interchangeable blade selection.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Makes handling easier: Easy operation of the locking and unlocking button.
  • Application: Versatile and space-saving, it fits in every toolbox.
  • Application: Titanium silver, lasered output sizes.
  • Application: High quality CVM steel, through hardened.
  • Application: Blade length is adjustable from 42 - 114 mm.
  • Extra: Robust roll-up pouches allows space-saving storage of tools.
  • Supplementary information: With ball end
  • Blade: Titanium silver, lasered output sizes.
  • Blade: High quality CVM steel, through hardened.
  • Blade: Blade length is adjustable from 42 - 114 mm.
  • Variably adjustable blade length
  • Extensive, exchangeable blade range
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Practical and robust roll-up bag
  • A standard-length blade is unable to reach low-lying screws in blind holes. The SYSTEM 6 set provides a remedy for such screws – a versatile, space-saving interchangeable tool. Thanks to the SYSTEM 6 interchangeable blades, the required blade profile can be quickly and easily inserted and the blade length fixed to requirements. SYSTEM 6 interchangeable blades can reach lengths between 42 and 114 mm. The SYSTEM 6 handle is compatible with all Wiha SYSTEM 6 interchangeable blades (series 284). The click-stop ball clamp guarantees a secure hold for blades. The ergonomically shaped SoftFinish® handle is also recommended by doctors and therapists. The robust roll-up bag ensures tools are neatly packed away, saving space.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver handle SoftFinish®-telescopic for SYSTEM 6 interchangeable blade 6.0 mm (30372)
  • 1x Interchangeable blade SYSTEM 6 Slotted 4.0 mm, 6.0 mm, 150 mm (00629)
  • 1x Interchangeable blade SYSTEM 6 Slotted 5.5 mm, 6.5 mm, 150 mm (00630)
  • 1x Interchangeable blade SYSTEM 6 Phillips PH1, PH2, 150 mm (00631)
  • 1x Interchangeable blade SYSTEM 6 Pozidriv PZ1, PZ2, 150 mm (00632)
  • 1x Interchangeable blade SYSTEM 6 Ball end hex 4.0 mm, 4.0 mm, 150 mm (00637)
  • 1x Interchangeable blade SYSTEM 6 Ball end hex 5.0 mm, 5.0 mm, 150 mm (00638)
  • 1x Interchangeable blade SYSTEM 6 Ball end hex 6.0 mm, 6.0 mm, 150 mm (00639)
  • 1x Interchangeable blade SYSTEM 6 TORX® T10, T15, 150 mm (00656)
  • 1x Interchangeable blade SYSTEM 6 TORX® T20, T25, 150 mm (00657)
  • 1x Interchangeable blade SYSTEM 6 TORX® T30, T40, 150 mm (00658)
  • 1x roll-up bag

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart