WHEEL STAND

Article no.: 03.5682
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03.5682
EAN / GTIN 5708997356821
Manufacturer number 03.5682
L-Number L01030 104
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

The SCANGRIP WHEEL STAND is developed for mobile positioning of the work light in the detailing workshop. It makes it easy to move the light to where you need it, and at
the same time you avoid uncomfortable and heavy lifting from one workplace to the other.

The SCANGRIP WHEEL STAND is extendable from 0.9m/3ft to 1.9m/6.2ft and comes in an upgraded design. The new base is equipped with 5 wheels for improved safety and stability and easy maneuverability. The wheels are sturdy and of high quality and roll easily even on uneven surfaces. 2 of the wheels are lockable to secure a safe and fixed position.

It is fast and easy to position the work light on the SCANGRIP WHEEL STAND, and when mounted the light can be tilted to provide the optimum beam angle. When the job is done, it can easily be put aside.

As an additional feature of the new, upgraded WHEEL STAND it now comes with a FLEXible bracket that enables you to easily position a second work light to illuminate from below. The extra mounting bracket is adjustable in the height and provides complete FLEXibility to position the light in the optimum height. When working on the side of the car or doing prep work at the panel this dual light option provides perfect, shadow free illumination from the upper side as well as from the underside.

The SCANGRIP WHEEL STAND is made of durable and sturdy powder coated steel for both indoor and outdoor use.

Dual bracket (03.5308) for positioning of two lamps available as accessory.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart