UNIMATCH Head Lamp

Article no.: 03.5659
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03.5659
EAN / GTIN 5708997356593
Manufacturer number 03.5659
L-Number L01030 153
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

MULTIFUNCTIONAL LED HEADLAMP FOR ANY DETAILING JOB
UNIMATCH is the must-have companion for professionals seeking a universal lighting solution.
With its ingenious design, UNIMATCH seamlessly transitions between a headlamp and a practical penlight, offering versatility and convenience in one efficient tool.
It features excellent colour rendering properties CRI+ for colour match and provides up to 150 lumen in two steps, 50 % and 100 %.
Apart from the main light, it is also designed with a spotlight providing 75 lumen.
A unique characteristic of UNIMATCH is the stepless CCT functionality, enabling you to manually find exactly the colour temperature suited for the task.

Adjust the color temperature in the range of 2500K to 6500 K by turning the red dial on the side of the lamp.

Multifunctional and compact work light
With soft rounded edges and delicate design, the headlamp is both modern and functional, enhanced by its super-lightweight body of only 50 g that provides maximum convenience during use.

Moreover, UNIMATCH has a built-in magnet and a clip for the pocket to carry the work light with ease.

The remarkable flexibility of UNIMATCH makes it an invaluable tool for detailing tasks.

Transform it into a hands-free headlamp by easily mounting it on the headband.

Rotate the lamp 360° to find the ideal lighting angle.

Attach it to your cap using the included mounting device for added convenience. Additionally, UNIMATCH can be used as a penlight to detect scratches, pin holes, and swirl marks.

Why you should choose UNIMATCH
Rechargeable LED headlamp and penlight in one.
Stepless CCT functionality: Adjustable color temperature (2500K to 6500 K) by turning the red dial on the side of the lamp.
Provides up to 150 lumen in two steps, 50 % and 100 %.
Attach it to a cap using the included mounting device.
Compact and super-lightweight.

Lighting solutions for the painting industry
Being the most comprehensive and sophisticated of its kind in the world, the lighting solutions for the painting industry are made for colour matching, detailing and general paint work and are usable everywhere a painted surface needs inspection.

CRI+ for accurate colour matching
With our lighting solutions for the painting industry, we're making use of the CRI+ term defined as an average of all 15 R-values.
This is the only correct definition of the CRI value to be used for accurate and reliable colour recognition.

Feature:

  • Cable: 1 m USB to USB Type-C
  • Charging Voltage DC: 5
  • Max Power Consumption: 1.9
  • Adjustable Light Output Main: 2 step
  • Beam Angle Main: 115°
  • CCT Main: 6500
  • CRI Main: Ra > 95
  • Luminous Flux Min Main: 75
  • Luminous Flux Max Main: 150
  • Luminous Flux Max Secondary: 75
  • Impact Protection: IK07
  • Ingress Protection: IP65
  • Operating Temperature: -10 °C to +40 °C
  • Adjustable CCT Main: CCT Stepless

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart