MATCHPEN R rechargeable pencil worklight

Article no.: 03.5122
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Work lamp

Identification & Classification

Article number 03.5122
EAN / GTIN 5708997351222
Manufacturer number 03.5122
L-Number L01030 63
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

MATCHPEN R - Small and rechargeable penlight with 2 COLOUR LIGHT

The MATCHPEN R is an easy to carry penlight with excellent colour rendering properties for colour match always readily available in a shirt or pant pocket. Designed for inspection in the workshop and especially useful for detection of scratches, pinholes and swirl marks.

MATCHPEN R features a 2 COLOUR LIGHT function, providing you with the option to choose between 2 different colour temperatures depending on the job at hand.

A focus function is available for a concentrated and focused light beam ranging from 10° to 45°. The penlight is made of sturdy and durable aluminum supplied with solvent resistant glass lens and is easily recharged by the enclosed USB cable.

// MATCPEN R is tested according to the ANSI/NEMA FL-1 standard.

// Lighting solutions for the painting industry
Being the most comprehensive and sophisticated of its kind in the world, the new generation SCANGRIP lights for the painting industry are made for colour matching, detailing and general paint work and are usable everywhere a painted surface needs inspection.

// CRI+
With our lighting solutions for the painting industry, we're making use of the CRI+ term defined as an average of all 15 R-values. This is the only correct definition of the CRI value to be used for accurate and reliable colour recognition.

// The design of the MATCHPEN R is unique and covered by EU design patent RCD No 2704684.

Feature:

  • Battery capacity: 1100 mAh
  • Battery voltage: 3,7 V
  • Battery: Lithium-ion
  • Beam angle: 10° to 45°
  • Beam distance: 95 m
  • Cable: 1 m USB - mini DC
  • CCT: 6500 K
  • Charger included: no
  • Charging time: 2.5 h
  • Charging voltage DC: 5 V
  • CRI: Ra > 92
  • Iluminance, lux@0.5 m: 700 - 8000
  • Light source: Ultra high CRI COB LED
  • Luminous flux: 100 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 2.5 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 30

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart