LSM-EC-A, Laser Scan Micrometer Interface Unit EtherCAT

Article no.: 02AGQ370
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 02AGQ370
EAN / GTIN 4550501377621
Manufacturer number 02AGQ370
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

  • Optional module dedicated to LSM-CU-A.
  • Choose from four interface types to match your production line requirements: EtherNet/IP, PROFINET, EtherCAT and CC-Link IE TSN.
  • Controller design allows for module insertion without altering the layout.

Feature:

  • Communication cable: Cat. 5e or more STP cable
  • Communication ports: RJ45 x 2
  • Communication speed kbps: 100000
  • Description: LSM-EC-A
  • Industrial I/F: EtherCAT
  • Operating temperature / humidity: 0.0 °C to 50.0 °C,
    20.0% RH to 85.0% RH
    (non-condensing)
  • Storage temperature / humidity: -10.0 °C to 60.0 °C,
    20.0% RH to 85.0% RH
    (non-condensing)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart