MU-HITE WO/TABLE GROUP

Article no.: 00730502
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge

Identification & Classification

Article number 00730502
EAN / GTIN 7630041144321
Manufacturer number 00730502
L-Number L41150 85

Description

Version:

  • Application range [mm]: 160
  • Application range [in]: 14.2
  • Max. permitted errors [µm]: Axial: 1; Offset: 2
  • Max. permitted errors [in]: Axial: .00005; Offset: .0001
  • Repeatability limit [µm]: Axial: 0,5; Offset: 1
  • Repeatability limit [in]: Axial: .00002; Offset: .00004
  • Execution: Motorised
  • Measuring force [N]: 0,6 or 1
  • Particular characteristics: The metrological specifications are valid only for the measuring head and not for the complete system.; When measuring with an offset insert, it must be positioned along the axis of the head.

Description:

µ-HITE without granite, pole and support

Feature:

  • Resolution: 0,001 / 0,0001 mm; .0001 / .00005 in
  • Zero: Fixed
  • Coefficient of linear expansion: 11,5 x 10-6 K-1
  • Material: Table: granit; Pole: hardened steel; Measuring head support: cast iron
  • Dimensions: Granite: 200 x 300 x 50 mm; Pole: Ø 50 x 300 mm
  • Degree of protection: Measuring head: IP50
  • Panel: Screen: colour, touch, 84 x 152 mm; Keyboard: backlit
  • Weight: Table + pole + support: 16,2 kg; Panel + box: 1,5 kg; Measuring head: 2,5 kg
  • Data output: TLC, USB
  • Functions:
  • Max. displacement speed: Fast displacement: 10, 20, 30, 40 mm/s; Probing: 5, 10 mm/s
  • Measuring force: 1,0 ± 0,2 N; 0,6 ± 0,2 N
  • Included in delivery: SCS calibration certificate; Declaration of conformity
  • Execution: Motorised
  • Certification: TLC-BLE transmitter certified for countries/regions: DE, AT, BE, BG, CA, CN, CY, KR, HR, DK, ES, EE, US, FI, FR, GR, HU, IN, IE, IS, IT, JP, LV, LI, LT, LU, MT, NL, NO, PL, PT, CZ, RO, GB, SK, SI, SE, CH, TW, TR

Standard:

Factory standard

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart