CROSSOVER Kiruna functional base layer, Unisex, Marine, Size 2XL

Article no.: 00573-350-01 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00573-350-01 2XL
EAN / GTIN 5708628002790
Manufacturer number 00573-350-01 2XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • COOLMAX® ensures effective moisture transport, keeps the body dry and prevents cooling
  • Elastic material that adapts to the movements of the body at all times
  • Perfect as a base layer
  • Quick drying - important to avoid cooling the body
  • The elasticity makes the fit suitable for both men and women

Feature:

  • COOLMAX® is a lightweight, soft and elastic, single-ply fabric by the meter
  • Moisture-transporting
  • Quick-drying
  • Round neckline
  • Fabric composition: 100% polyester (COOLMAX® PRO)
  • Material grammage / fabric density: 190 g/m²
  • Ribbed knit.
  • Chest circumference: 116 cm / 45.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart