Tool Case ″Vision27″ Plumbing

Article no.: 00 21 21 HK S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 00 21 21 HK S
EAN / GTIN 4003773080671
Manufacturer number 00 21 21 HK S
L-Number L70010 1645
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Equipped with 52 brand quality tools, some VDE tested according to DIN EN 60900
  • Max. payload: 20 kg
  • Volume: 27 litres
  • for extensive plumbing and installation work
  • flexible options due to the individual partitioning of the inserts in the 60 mm deep base tray and its cover plate with six large tool compartments
  • tough ratchet hinges hold the lid open where necessary despite the deadweight of the tools
  • Sturdy, ergonomic carrying handle, snaps into place at a 90° angle
  • Removable tool board with 15 tool pockets on the base side and six tool pockets as well as a clamp compartment (400 mm wide) on the cover side, held by a push button
  • two lockable steel flip locks protect the case contents from theft
  • with circumferential double aluminium frame
  • heavy duty ABS material, black
  • Cover and tool boards made from dirt-repellent PP twin-wall sheets
  • External dimensions (W x H x D): 480 x 380 x 200 mm
  • internal dimensions (W x H x D): 460 x 310 x 190 mm

Feature:

  • Dimension exterior (interior) width mm: 480mm 460mm
  • Dimension exterior (interior) height mm: 380mm 310mm
  • Dimension exterior (interior) depth mm: 200mm 190mm

Supplied with:

1 x 00 11 01 KNIPEX TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems, 1 x 87 01 250 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 87 01 400 KNIPEX Cobra® XL Pipe Wrench and Water Pump Pliers, 1 x 74 06 180 KNIPEX High Leverage Diagonal Cutter, 1 x 26 16 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 004018 Wera 8100 SA 8 Zyklop set of metal ratchets 28 parts (1/4″), 1 x 003760 Wera Joker open-end wrench (10 x 13 mm), 1 x 005655 Wera Voltage detector, single-pole 247 (0,5 x 3,0 x 70 mm), 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 006110 Wera Screwdrivers for slotted screws 160i, 1 x 6120 Wera Screwdrivers for slotted screws 160i (1,0 x 5,5 x 125 mm), 1 x 006154 Wera Screwdrivers for cross recessed Phillips® screws 162i PH (PH2 x 100 mm), 1 x 006152 Wera Screwdrivers for cross recessed Phillips® screws 162i PH (PH1 x 80 mm), 1 x 6172 Wera 167 i (TX15), 1 x 6174 Wera 167 i (TX20), 1 x 6176 Wera 167 i (TX25), 1 x 18266 Wera Slotted chisel 932 A (1,2 x 7,0 x 125), 1 x 18268 Wera Slotted chisel 932 A (1,6 x 9,0 x 150), 1 x 101-0300 Picard Locksmith's hammer (300 g), 1 x 340 250 1 Rennsteig Mason’s Chisels (250 mm), 1 x 2281 Stabila spirit level type 70 (30 cm), 1 x 90958 Heyco Express key (M 10), 1 x 16640003 Heyco Safety cutter knife (18 mm), 1 x 86 03 250 KNIPEX Pliers Wrench pliers and a wrench in a single tool,

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart