Tool Case ″BIG Basic Move″ Plumbing

Article no.: 00 21 06 HK S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 00 21 06 HK S
EAN / GTIN 4003773084266
Manufacturer number 00 21 06 HK S
L-Number L70010 1992
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Equipped with four KNIPEX tools, a total of 31 brand tools, partly VDE-tested according to DIN EN 60900
  • Telescopic handle set in the base as well as two external, smooth-running skater wheels
  • Two metal flip locks and a three-digit combination lock for secure locking of the cover
  • Label field with two stickers for individual labelling
  • Max. payload: 20 kg
  • Volume: 33 litres
  • Strong, ergonomic handle
  • heavy duty ABS material, black
  • Circumferential aluminium frame
  • metal hinges
  • document compartment in the cover
  • Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets
  • First tool board with ten tool pockets and an elastic strap on the cover side and eleven narrow and one large tool pocket on the base side
  • Second tool board with ten tool pockets and an elastic strap on the base side and a document compartment on the cover side
  • Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 13 large tool pockets and a flat compartment
  • With a total of 54 inserting options

Feature:

  • Dimension exterior (interior) width mm: 430mm 350mm
  • Dimension exterior (interior) height mm: 280mm 200mm
  • Dimension exterior (interior) depth mm: 515mm 480mm

Supplied with:

1 x 88 01 250 KNIPEX Alligator® Water Pump Pliers, 1 x 88 01 300 KNIPEX Alligator® Water Pump Pliers, 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 031582 Wera Screwdrivers for slotted screws 1160i (0,6 x 3,5 x 100 mm), 1 x 031587 Wera Screwdrivers for slotted screws 1160i (1,0 x 5,5 x 125 mm), 1 x 031588 Wera Screwdrivers for slotted screws 1160i (1,2 x 6,5 x 150 mm), 1 x 031601 Wera Screwdrivers for cross recessed Phillips® screws 1162i (PH1 x 80 mm), 1 x 031603 Wera Screwdrivers for cross recessed Phillips® screws 1162i (PH2 x 100 mm), 1 x 306125 Haunstetter PUK® Junior Hacksaw (150 x 240 mm), 1 x 75040-015 Picard Flat brush (40 mm), 1 x 75063-000 Picard Plaster bowl (127 x 94), 1 x 75075-040 Picard Painter's spatula 40 mm, wood, high quality (40 mm), 1 x 75060-005 Picard steel wire brush, 5-row (280 mm), 1 x 361 252 1 Rennsteig Electrician’s Chisel (250 x 10 mm), 1 x 2281 Stabila spirit level type 70 (30 cm), 1 x 15212 Stabila Carpenter's pencil, 1 x 90958 Heyco Express key (M 10), 1 x 1664000000 Heyco Cutter (18 mm), 1 x 6135-0 Zenten Pipe cutter (3 - 35 mm / 1/8 - 1 1/2″), 1 x 86 03 250 KNIPEX Pliers Wrench pliers and a wrench in a single tool, 1 x L240 00055 Knipex Folding ruler Stabila series 400 (200 mm), 1 x 3003010119 Ruthe Locksmith's hammer, 300 g (300 g),

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart