{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Design version | Steel hollow section construction | |
| Material thickness | 1 mm | |
| Workbench height | 850 mm | |
| Drawer/pull-out shelf load capacity | 75 kg | |
| Workbench/desk load capacity - maximum distributed load (on wood) | 400 kg | |
| Insert thickness | 50 mm | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer usable area in G | 12×20 | |
| Cylinder lock | modular lock barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Series | vario | |
| Height | 850 mm | |
| Worktop length | 1,000 mm | |
| Worktop depth | 750 mm | |
| Worktop thickness | 50 mm | |
| Drawer body height | 300 mm | |
| Drawer body width | 400 mm | |
| Drawer body depth | 650 mm | |
| Drawer body usable height | 225 mm | |
| Drawer usable width | 300 mm | |
| Drawer usable depth | 500 mm | |
| Drawer usable width in G | 12 | |
| Drawer usable depth in G | 20 | |
| Number of drawers | 2 | |
| Weight | 68 kg | |
| Type of product | Workbench |
| Article number | 922041 1000/2 | |
| EAN / GTIN | 4062406083328 | |
| Manufacturer number | 922041 1000/2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |