Hairnet with shield, Type: ONE

Article no.: 098402 ONE
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1 870 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Fabric composition: 50% cotton; 50% polyester
  • Washing: 30 °C delicate wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 50% cotton; 50% polyester
Washing 30 °C delicate wash cycle
Colour black

Identification & Classification

Article number 098402 ONE
EAN / GTIN 4069515023726
Manufacturer number 098402 ONE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cotton cap with straight shield and stretch hairnet made of breathable polyester mesh. Washable.
Size: one size

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart