Trousers Lemberg, black-blue, Clothing size DE: 44

Article no.: 091473 44
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart trousers / overalls

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Men's size
Order size DE Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
42 82C42 68 90 82
43 82C43 70.5 92 82
44 82C44 73 94 82
45 82C45 75.5 96 82
46 82C46 78 98 82
47 82C47 80.5 100 82
48 82C48 83 102 82
49 82C49 85.5 104 82
50 82C50 88 106 82
51 82C51 90.5 108 82
52 82C52 93 110 82
54 82C54 98 114 82
56 82C56 103 118 82
58 82C58 108 122 82
60 82C60 113 126 82
62 82C62 118 130 82
64 82C64 123 134 82
66 82C66 128 138 82
68 82C68 133 142 82
70 82C70 138 146 82
72 82C72 143 150 82
Slim men's sizes (height 170 cm - 174 cm)
Order size DE Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
42L 90C42 68 90 90
43L 90C43 70.5 92 90
44L 90C44 73 94 90
45L 90C45 75.5 96 90
46L 90C46 78 98 90
47L 90C47 80.5 100 90
48L 90C48 83 102 90
49L 90C49 85.5 104 90
50L 90C50 88 106 90
51L 90C51 90.5 108 90
52L 90C52 93 110 90
54L 90C54 98 114 90
56L 90C56 103 118 90
58L 90C58 108 122 90
60L 90C60 113 126 90
62L 90C62 118 130 90
64L 90C64 123 134 90
66L 90C66 128 138 90
68L 90C68 133 142 90
70L 90C70 138 146 90
72L 90C72 143 150 90
Stocky men's size (height 170 cm - 174 cm)
Order size DE Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
42S 76C42 68 90 76
43S 76C43 70.5 92 76
44S 76C44 73 94 76
45S 76C45 75.5 96 76
46S 76C46 78 98 76
47S 76C47 80.5 100 76
48S 76C48 83 102 76
49S 76C49 85.5 104 76
50S 76C50 88 106 76
51S 76C51 90.5 108 76
52S 76C52 93 110 76
54S 76C54 98 114 76
56S 76C56 103 118 76
58S 76C58 108 122 76
60S 76C60 113 126 76
62S 76C62 118 130 76
64S 76C64 123 134 76
66S 76C66 128 138 76
68S 76C68 133 142 76
70S 76C70 138 146 76
72S 76C72 143 150 76
42 82C42 68 90 82
43 82C43 70.5 92 82
44 82C44 73 94 82
45 82C45 75.5 96 82
46 82C46 78 98 82

This is how to measure

Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Clothing size DE Unit price incl. VAT

Availability

  • Fabric composition: 50% cotton; 50% polyester
  • Material weight / fabric density: 205
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds
  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNIQUE
Gender Gentlemen’s
Fabric composition 50% cotton; 50% polyester
Material weight / fabric density 205 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour black-blue
Clothing size DE 44
Standard EN 14404
Type of product Work trousers

Identification & Classification

Article number 091473 44
EAN / GTIN 5711074436118
Manufacturer number 16079-230-010 82C44
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Version:

Mascot® UNIQUE. The ergonomic work clothing line with well-thought-out details covers a wide product range in various colours, sizes and material qualities. Particularly hard-wearing fell seams with three rows of stitching.
Lightweight trousers with low waist and close-fitting waistband. With belt loops and tool loops on the waistband. Front pocket with integral mobile phone pocket.

Description:

Ergonomic fit with pre-shaped legs and reinforced inserts on the inside legs and in the flies.

•Lightweight version
•Zip fastener flies.
•Front pockets and reinforced back pockets.
•Leg pocket with mobile phone pocket, flap and concealed press studs.
•Side pocket and ruler pocket.
•CORDURA® reinforced knee pockets with flap. Access to the knee pockets from above.
Certified to EN 14404 together with knee padding No. 091809.

Note:

Available in other colours, sizes and material qualities on request. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue. Size 46L – 56L for slim sizes. Size 46S – 56S for stocky sizes.

Downloads & documents

From the same series "UNIQUE" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart