Certificado de calibración ISO de humedad - Certificado de calibración ISO de humedad
Detalles de producto
Identificación y clasificación
| Número de artículo | 0520 0076 | |
| EAN / GTIN | 4029547016868 | |
| Número del fabricante | 0520 0076 | |
| Fabricante/responsable | Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Deutschland, www.testo.de |
Descripción
Descripción:
Calibration of this equipment is required wherever measuring instruments, data loggers and probes are used in quality-related areas. Even the slightest of measurement errors can drastically affect the safety of production processes, or product quality.
In most cases, ISO calibrations which fulfil the requirements of the various standards and are traceable to national standards are sufficient. What are referred to as ISO certificates are then issued for these calibrations.
With this ISO calibration certificate for humidity, yourmeasuring instrument or probe is calibrated at the following points: 11.3% and 75.3% relative humidity at 25 °C.
If you require ISO calibration at other calibration points, please contact us directly. We offer other ISO calibration certificates.