Descrizione:
Punte in Metallo Duro, Diametro connessione macchina (DCONMS) 8 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 7.8 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 7.8 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 140 mm, Overall Length (OAL) 180 mm, Lunghezza utile (LU) 128 mm
Proprietà:
- Connection Code Machine Side (CCMS): Cylindrical
- Diametro connessione macchina (DCONMS): 8 mm
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Direction (HAND): Right Hand
- Drill Bit Size / Cutting Diameter (DC): 7.8 mm
- Drill Bit Size / Cutting Diameter (DC): - Metric 7.8 mm
- Flute Count (NOF): 2
- Length Chip Flute (LCF): 140 mm
- Number of Teeth 2
- Overall Length (OAL): 180 mm
- Shank Diameter Tolerance (TCDMM): h6
- Lunghezza stelo (LS): 36 mm
- Tipo di Stelo Round
- Lunghezza utile (LU): 128 mm