{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Measurement technology | analogue | |
| Width | 130 mm | |
| Depth | 95 mm | |
| Height | 175 mm | |
| Type of product | Stop-watch |
| Article number | 369866 | |
| Catalog number | 469625 | |
| EAN / GTIN | 4260477382542 | |
| Manufacturer number | 631.4031-00 | |
| Manufacturer/responsible person | HANHART 1882 GmbH, Hauptstraße 33, 78148 GÜTENBACH, Germany, www.hanhart-stoppuhren.com |