{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 3 mm | |
| d1 | M2 | |
| Norm ISO | ~2010 | |
| Material | Stainless steel | |
| Surface | blank | |
| t | 0.8 mm | |
| Head shape | Lens countersunk head | |
| Thread type | Metric standard thread | |
| n | 0.5 mm | |
| Norm DIN | 964 (standard withdrawn) | |
| Drive | Slotted | |
| d2 | 3.8 mm | |
| k | 1.2 mm | |
| Variety | A2 (austenitic stainless steel) |
| Article number | 2093781 | |
| Catalog number | 656 | |
| EAN / GTIN | 4043377283979 | |
| Manufacturer number | 096422 3 |