• The item cannot be ordered due to missing prices.

Rock Fall RF125 Alder ESD Tencel Safety Trainer

Article no.: G48001 9/RF125

Select article variation and quantity

Size Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Safety shoes

Identification & Classification

Article number G48001 9/RF125

Description

Version:

Rock Fall RF125 Alder ESD Tencel Safety Trainer Size 9

Material:

80% Tencel Bio Based,20% Nylon

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart