• The item cannot be ordered due to missing prices.

Lightweight Navy 34

Article no.: G09521 34

Select article variation and quantity

Clothing size DE Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour navy
Clothing size DE 34
Type of product Work trousers

Identification & Classification

Article number G09521 34

Description

Description:

This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Lightweight Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.

Feature:

  • Durable polycotton fabric for high performance and maximum wearer comfort
  • Two back patch pockets
  • 6 pockets for ample storage
  • Reinforced seams for extra durability and strength
  • Side pockets
  • Easy access cargo pocket
  • Hook and loop closure for easy access
  • 40 UPF rated fabric to block 98% of UV rays
  • Bartacked at all stress points

Material:

Shell fabric: Kingsmill Polycotton: 65% Polyester, 35% Cotton
Shell composition: 65% Polyester, 35% Cotton
Shell description: Constructed from 65% Polyester, 35% Cotton, Kingsmill™ Polycotton fabric guarantees high performance and maximum comfort. The material is fully pre-shrunk, has superior dye retention and all the features you would expect from a modern fabric.
Shell weight gm: 190
Shell weight oz: 5.5
Washing: Max wash temp 60°C, normal process; Do not bleach; Tumble dry normal; Drip line dry; Iron max 150°C; Professional dry clean, Tetrachloroethene, normal process;

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart