• The item cannot be ordered due to missing prices.

Square Black XL

Article no.: G09364 XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Unisex size XL
Type of product Loft jacket

Identification & Classification

Article number G09364 XL

Description

Description:

Packed with lightweight thermal insulation, the PW3 Square Baffle Jacket offers an ultrasoft, water resistant solution for outdoor wear. The unique fabric technology locks in the body’s warmth to create a thermal barrier for optimum wearer comfort.

Feature:

  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • Fully lined and padded to trap the heat and increase warmth
  • Designed with a comfort fit
  • 3 pockets for ample storage
  • Zipped chest pocket
  • Side zip pockets
  • Easy grip pullers attached to all zips
  • Hood for added protection against the elements
  • Elastic bound hem and cuffs for comfort and warmth
  • Lightweight and comfortable
  • New style

Material:

Shell fabric: 100% Polyester 300T Microfibre, Anti-Static Finish
Shell composition: 100% Polyester 300T Microfibre, Anti-Static Finish
Lining fabric: 190T: 100% Polyester, Taffeta
Lining composition: 190T: 100% Polyester, Taffeta
Filling fabric: 100% Polyester
Filling composition: 100% Polyester
Shell weight gm: 60
Shell weight oz: 2
Lining weight gm: 52
Lining weight oz: 1.5
Filling weight gm: 200
Filling weight oz: 6
Washing: Max wash temp 30°C, normal process; Do not bleach; Do not tumble dry; Line dry; Do not iron; Do not dry clean;

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart