Mesh grid shelf, Type: 500

Article no.: 983212 500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Material galvanised
Height 25 mm
Width 1,000 mm
Depth 500 mm
Safe working load 150 kg
Weight 9 kg
Type of product Mesh grid

Identification & Classification

Article number 983212 500
EAN / GTIN 4004514227546
Manufacturer number 14948
Manufacturer/responsible person Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

Mesh grid shelf galvanised, mesh 30×30 mm, supporting bar 25×2 mm. Direct draining of escaped liquids due to mesh grid shelf.
Maximum shelf load per mesh grid shelf: 150 kg.
Storage shelf levels adjustable at 25-mm intervals. Quick assembly thanks to the simple plug-in design.

Suitable for:

Small drum rack No. 983205 and No. 983210.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart