Work platform with steps capacity 300 kg, single-sided access, possible number of steps 2 – 5

Article no.: 966190 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Availability

  • Ladders and platforms load capacity: 300

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 300 kg
Product name attribute Tread width 600 mm
Platform height without railing 0.4 m
Platform length 400 mm
Throat 951 mm
Rung/step width 600 mm
Step inclination 45 degrees
Rollers yes
Number of steps including platform 2
Material Stiles of high-strength extruded aluminium profiles
Type of step Step
Accessibility single-sided
Weight 28.5 kg
Standard DIN EN ISO 14 122
Two hands free principle yes
Type of product Platform steps

Identification & Classification

Article number 966190 2
EAN / GTIN 4003866555208
Manufacturer number 40855520
Manufacturer/responsible person Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com

Description

Version:

Stiles made from high-strength extruded aluminium sections with screw channels for flexible assembly. The scope of supply excludes handrails and platform railings. These are available under No. 966196 and No. 966198. Steps rise angle 45°. Platform length 400 mm. Serrated aluminium tread covering. Fitted with rollers on the support section.

Standard:

DIN EN ISO 14 122

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart