GARANT easyFix attachment plate with plastic plugs, Type: 1

Article no.: 955827 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
61 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 146 mm
Width 184 mm
Thickness 15 mm
Screw diameter 5 mm
Screw length 20 mm
Type of product Fastenings

Identification & Classification

Article number 955827 1
EAN / GTIN 4062406670276
Manufacturer number 955827 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Plastic plate for attaching e.g. a first aid station. Individual screw fastening options: Objects that are not compatible with perforated panels can be attached by simple spot drilling on the plate. The plate can be attached to perforated panels using 4 GARANT easyFix plastic plugs. Perforated panel is not damaged when fixing, plugs can be removed again without leaving residues.

Supplied with:

Plastic plate, 4 GARANT easyFix plastic plugs, 4 screws

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart