{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Insert thickness | 50 mm | |
| Width | 1,000 mm | |
| Depth | 1,000 mm | |
| Thickness | 50 mm | |
| Connection side on the left (depth) | 700 mm | |
| Connection side on the right (depth) | 700 mm | |
| suitable for connecting to worktop depth | 700 mm | |
| Material of worktop | Bamboo strips, glued cross-wise | |
| Worktop surface | sanded, oiled leaving no residues | |
| Corner, oblique | 45° | |
| Edge strip version | no edge strip | |
| Type of product | Workbench top |
| Article number | 933648 700 | |
| EAN / GTIN | 4045197553782 | |
| Manufacturer number | 933648 700 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |