{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Workbench height | 850 mm | |
| Drawer/pull-out shelf load capacity | 75 kg | |
| Workbench/desk load capacity - maximum distributed load (on wood) | 1,000 kg | |
| Insert thickness | 50 mm | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer runner extension | Anti-tilt lock | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Series | KOMBI | |
| Height | 850 mm | |
| Worktop length | 2,000 mm | |
| Worktop depth | 800 mm | |
| Worktop thickness | 50 mm | |
| Drawer body height | 800 mm | |
| Drawer body width | 565 mm | |
| Drawer body depth | 725 mm | |
| Drawer body depth in units | 36 E | |
| Drawer usable width | 459 mm | |
| Drawer usable depth | 612 mm | |
| Number of drawers | 14 | |
| Material of worktop | Strip wood core with Eluplan plastic covering | |
| Worktop covering | Eluplan (plastic), (linoleum covering) | |
| Coating thickness | 2 mm | |
| Surface worktop | Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast | |
| Colour of worktop surface | pale grey | |
| Workbench for installation in a row | yes – can be installed in a row, since the frame or support is flush with the end of the worktop | |
| Weight | 220 kg | |
| Type of product | Workbench |
| Article number | 933450 2000/7 | |
| Manufacturer number | 933450 2000/7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |