{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 962 mm | |
| Width | 1,500 mm | |
| Depth | 230 mm | |
| Usable height | 845 mm | |
| Usable width | 1450 mm | |
| Usable depth | 140 mm | |
| Type of product | Add-on cabinet |
| Article number | 928710 1500 | |
| EAN / GTIN | 4062406117641 | |
| Manufacturer number | 928710 1500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |