{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GESIPA® accessories | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 2.1 Ah | |
| Battery voltage | 18 V | |
| suitable for | GESIPA 18 Volt cordless tools | |
| Weight per battery | 400 g | |
| Type of product | Cordless |
| Article number | 770529 2,1 | |
| EAN / GTIN | 4007081922487 | |
| Manufacturer number | 1457641 | |
| Manufacturer/responsible person | SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de |