Tweezers pointed, 115 mm Form 3c, Material: AM

Article no.: 727510 AM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,599 pieces in stock

Select article variation and quantity

Material Unit price incl. VAT

Availability

  • Material: non−magnetic steel, stainless.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material non−magnetic steel, stainless.
Length 115 mm
Tip characteristics pointed
Point form 3c
Tip exchangeable no
Type of product Tweezers

Identification & Classification

Article number 727510 AM
EAN / GTIN 4045197992819
Manufacturer number 727510 AM
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of non-magnetic, stainless steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart