{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum torque | 400 Nm | |
| Direction of tightening | Right-hand tightening | |
| Torque measuring accuracy | ±3 % | |
| Exchangeable tool | Plug-in head | |
| Test certificate | Manufacturer’s test certificate | |
| Overall length L | 665 mm | |
| Torque range | 80 Nm - 400 Nm | |
| Scale graduation, 1 graduation = | 1 Nm | |
| Weight | 1,960 g | |
| Adjusted reference dimension on the torque wrench [l2] | 25.5 mm | |
| Socket for plug-in head | 14×18 mm | |
| Display | analogue | |
| Release signalling | acoustic; haptic | |
| Trigger principle | mechanical short travel release | |
| Connection format | for plug-in heads (rectangular socket) | |
| Measurement technology | mechanical | |
| Deflection function | no | |
| Slipper function | no | |
| Quick release/ quick-change function | no | |
| Memory pointer | no | |
| Setting the trigger value | with adjustment scale | |
| Feedback | acoustic signal | |
| Reversible reading | Nm; lbfft | |
| Measurement process | Torque | |
| Adjustable trigger value | adjustable | |
| Standard | DIN EN ISO 6789 | |
| Lever length without plug-in head [l1] | 589.5 mm | |
| Lever length including factory calibration reference dimension [l3] | 615 mm | |
| Type of product | Torque wrenches |
| Article number | 656220 400 | |
| EAN / GTIN | 4013288193827 | |
| Manufacturer number | 05075656001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |