Double-ended box spanner, Width across flats: 6X7mm

Article no.: 620502 6X7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
726 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 6 mm
Width across flats 2 7 mm
overall length 105 mm
Hole for tommybar ⌀ 4 mm
Shaft external hexagon S 9 mm
Drive profile Hexagon socket; Hexagon wrench assistance
Manufacturing process forged
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket spanner

Identification & Classification

Article number 620502 6X7
EAN / GTIN 4062406545680
Manufacturer number 620502 6X7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged, with solid hexagon shaft for use with spanners and cross-hole for tommy bar. Very strong, with deep hexagon sockets for projecting threads.

Standard:

Similar to DIN 896 A.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart