• The item cannot be ordered due to missing prices.

Double-ended box spanner, Width across flats: 16X18mm

Article no.: 620500 16X18

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 16 mm
Width across flats 2 18 mm
overall length 158 mm
Hole for tommybar ⌀ 7 mm
Shaft external hexagon S 16 mm
Drive profile Hexagon sockets
Manufacturing process forged
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket spanner

Identification & Classification

Article number 620500 16X18
EAN / GTIN 7314150180806
Manufacturer number 620500 16X18
Manufacturer/responsible person SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Germany, www.bahco.com

Description

Version:

Forged, with solid hexagon shaft for use with spanners and cross-hole for tommy bar. Very strong, with deep hexagon sockets for projecting threads.

Standard:

Similar to DIN 896 A.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart