{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Diamond | |
| Grinding medium code | D | |
| Grit | D126 | |
| Grit designation | Pre-polishing | |
| Width | 14 mm | |
| Length | 165 mm | |
| Type of product | Diamond file |
| Article number | 529115 D126 | |
| EAN / GTIN | 4045197994653 | |
| Manufacturer number | 529115 D126 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |