{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Setting ring ⌀ | 10 mm | |
| Length | 120 mm | |
| Width | 70 mm | |
| Type of product | Test standard | |
| Test certificate | Manufacturer’s test certificate |
| Article number | 491928 120X70 | |
| EAN / GTIN | 4045197492524 | |
| Manufacturer number | 491928 120X70 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |