{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length | 50 mm | |
| Width | 20 mm | |
| Test certificate | Manufacturer’s test certificate | |
| Type of product | Test standard |
| Article number | 491926 50X20 | |
| EAN / GTIN | 4045197492531 | |
| Manufacturer number | 491926 50X20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |