{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Scale divisions | 1 degrees | |
| Error limit | ±30 arc min. | |
| Stock length | 400 mm | |
| Graduated arc ⌀ | 200 mm | |
| Measurement technology | analogue | |
| Material | Stainless steel, INOX | |
| all parts | hardened | |
| Packaging | Wallet | |
| Type of product | Protractor |
| Article number | 453400 200X400 | |
| EAN / GTIN | 4045197205957 | |
| Manufacturer number | 453400 200X400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |