Angled bracket for dial indicator 45°, Clamping length: 50mm

Article no.: 434917 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Clamping length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread M2.5
Tool shank ⌀ 8 mm
Clamping length L1 50 mm
Length L2 of the support (without the clamping shank) 53.7 mm
Contact point travel 3 mm
Type of product Holder

Identification & Classification

Article number 434917 50
EAN / GTIN 4059192016210
Manufacturer number 4365011
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Angled bracket for dial indicators with clamping shank ⌀ 8 mm h6.
Connection thread M2.5 for all measuring contact points. Measuring pin travel = 3 mm.

Supplied with:

Standard contact point with carbide ball (⌀ 3 mm).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart