T-nut, M8, for T-slot nominal size: 12mm

Article no.: 370520 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
767 pieces in stock

Select article variation and quantity

for T-slot nominal size (mm) Unit price incl. VAT

Availability

  • Standard: DIN 508
  • Material: Heat-treatable steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508
Standard DIN 508
Width a 11.7 mm
Width e 18 mm
Height k 7 mm
Length 18 mm
Thread size M8
Nut height 14 mm
T-slot nominal size 12 mm
with thread yes
Material Heat-treatable steel
Strength class 10
Type of product Tee-nut

Identification & Classification

Article number 370520 12
EAN / GTIN 4020772140304
Manufacturer number 140301
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart