{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Dmin | 12 mm | |
| Dmax | 16.3 mm | |
| H | 8.6 mm | |
| H1 | 7.9 mm | |
| L | 10.6 mm | |
| Width across flats AF | 5 mm | |
| maximum clamping force | 5 kN | |
| Type of product | Jig clamping system |
| Article number | 370054 M6X18 | |
| EAN / GTIN | 4059245267804 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de |