{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | HiPoClamp | |
| Version | Zero point clamping system | |
| Clamping force up to maximum | 40 kN | |
| Weight | 35 kg | |
| Overall length L | 512 mm | |
| Base body length a | 424 mm | |
| Base body width B | 125 mm | |
| Clamping range b | 0 mm - 182 mm | |
| Base body height c -0.02 | 100 mm | |
| Clamping range d | 131 mm - 313 mm | |
| Jaw height h | 39.5 mm | |
| Longitudinal slot l H7 | 20 mm | |
| m ±0.02 | 180 mm | |
| Cross-slot n H7 | 20 mm | |
| o −0.02 | 40 mm | |
| Slot pitch p H7 | 20 mm | |
| r ±0.015 | 118 mm | |
| s − 0.02 | 62 mm | |
| t | 144 mm | |
| Colour code for suitable accessories | HiPo | |
| Type of product | Machine vice |
| Article number | 360455 125O | |
| EAN / GTIN | 4069515031974 | |
| Manufacturer number | 360455 125O | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |