Lever-lock boring bar left-hand, HSK-T, Shank ⌀ / insert size − A dimension: 63/15-180mm

Article no.: 320101 63/15-180
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Insert size 15
Adapter HSK-T
Application type left-hand
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 180 mm
Usable length LN 154 mm
Minimum pre-drill ⌀ D1 min 50 mm
Axis tip distance f 27 mm
suitable indexable insert DN.. 1506..
Spare part P05
Setting angle κ 107.5 degrees
Shank type Hollow shank taper
Type of product boring bar holder

Identification & Classification

Article number 320101 63/15-180
EAN / GTIN 2050001715616
Manufacturer number HA6.PDF.LQC.180

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart