{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for arbor ⌀ D1 | 22 mm | |
| Thread size | M4 | |
| Length | 12 mm | |
| DIN | 912 | |
| Strength | 8.8 | |
| Type of product | Screw |
| Article number | 309896 22 | |
| EAN / GTIN | 2050001752789 | |
| Manufacturer/responsible person | Karl Schüssler GmbH & Co. KG, Bahnhofstr 108, 72411 BODELSHAUSEN, Germany, www.k-schuessler.de |