{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank height h | 20 mm | |
| h4 | 20 mm | |
| h2 | 15.6 mm | |
| h3 | 52 mm | |
| Shoulder length b | 20 mm | |
| Shank width b3 | 43 mm | |
| Overall length Ltot | 78 mm | |
| Clamp | 279991 | |
| Clamping screw | 279990 | |
| Type of product | Toolholder for parting-off tools |
| Article number | 273651 32/20 | |
| Manufacturer number | 273651 32/20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |