{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Eco | |
| Shank size | 20 mm | |
| Insert size | 16 mm | |
| Application type | right-hand | |
| Through-coolant | yes | |
| Functional width L4 | 20 mm | |
| Head length L1 | 30 mm | |
| Overall length L | 89 mm | |
| Clamping screw | 279810 2 | |
| Shim 1.5° | 272600 1.5 | |
| Clamping screw for shim | 279824 1 | |
| Type of product | Boring bar |
| Article number | 271991 20/16 | |
| EAN / GTIN | 4045197654441 | |
| Manufacturer number | 271991 20/16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |