Pro Eco lever lock toolholder PWLNL 95°, for indexable inserts PW.., left

Article no.: 251925 25/08
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
20 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Eco
Shank size 25 mm
Insert size 8 mm
Application type left-hand
Standard Works standard
Through-coolant yes
ISO code toolholder PWLNR/L 2525M08
suitable indexable insert WN.. 0804..
Functional width L4 32 mm
Head length L1 33 mm
Overall length L 150 mm
Shim 259034 3
Lever 259016 1
Lever screw 259019 1
Pin 259045 1
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251925 25/08
EAN / GTIN 4069515004114
Manufacturer number 251925 25/08
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Targeted cooling on the cutting edge.

Optional extras:

High-pressure connecting hose No. 269207; plug connector for coolant connection No. 269208.

Note:

Coolant transfer under the head via hose connection (G1/8 inch − included in delivery).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart