This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® TwinKom® holder for twin boring head α = 80° Roughing, Holder: 139-215

Article no.: 236684 139-215

Select article variation and quantity

Holder Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder 139 mm - 215 mm
Indexable insert W 83 44 − ...
ISO code indexable insert SOEX 120508
Insert screw set 239652 20IP (6.3 Nm)
Type of product Holder

Identification & Classification

Article number 236684 139-215

Description

Application:

With indexable inserts No. 236520236576.

Suitable for:

Twin boring heads G01 No. 236680236682.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart