{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | SOEX 110508 | |
| Designation | 39-210 | |
| Type | BK6130 | |
| Type | GG(G) | |
| Tool material | Carbide | |
| Feed f in steel < 900 N/mm2 | 0.22 mm/rev. | |
| Type of product | Indexable insert for drilling |
| Article number | 236565 39-210 | |
| EAN / GTIN | 4047109204737 | |
| Manufacturer number | W83 39210.086130 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |