{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 20 mm | |
| Number of cutting edges Z | 2 | |
| Shank type | Plain shank | |
| Setting angle κ | 90 degrees | |
| Milling application | Plunging; End milling | |
| Through-coolant | yes | |
| maximum cutting depth ap max | 10 mm | |
| Overhang L1 | 30 mm | |
| Overall length Ltot | 110 mm | |
| Shank ⌀ Ds h6 | 20 mm | |
| suitable indexable insert | LOMU.. | |
| Indexable insert size | 10 | |
| Insert screw | 229713 (8IP; 1.2 Nm) | |
| Type of product | End / face mill |
| Article number | 225200 20/2 | |
| EAN / GTIN | 4960664648092 | |
| Manufacturer number | THN05009 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |