{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 1.8 mm | |
| Coating | DLC | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | W | |
| Tolerance nominal ⌀ | 0 / −0.005 | |
| No. of teeth Z | 2 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.5×D for side milling; 0.05×D for copy milling | |
| Shank | DIN 6535 HA to h5 | |
| Through-coolant | no | |
| Flute length Lc | 1.8 mm | |
| Corner radius R1 | 0.2 mm | |
| Overhang length L1 incl. recess | 15 mm | |
| Recess ⌀ D1 | 1.74 mm | |
| Overall length L | 50 mm | |
| Shank ⌀ Ds | 4 mm | |
| Feed fz for side milling in cast aluminium | 0.035 mm | |
| Feed fz for copy milling in cast aluminium | 0.035 mm | |
| Correction factor ap corr | 0.8 | |
| Colour ring | yellow | |
| Type of product | Torus cutter |
| Article number | 206043 1,8X15 | |
| EAN / GTIN | 4045197914651 | |
| Manufacturer number | 206043 1,8X15 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |