Alternative article:

Soft foam bandage, blue, Type: 51011010

Article no.: 098589 51011010
New product
Price per 1 Piece (BGN 5.50 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of quick wound plaster 4.5 m
Width 60 mm
Type of product Wound plaster

Identification & Classification

Article number 098589 51011010
EAN / GTIN 7310610017293
Manufacturer number 51011010
Manufacturer/responsible person Orkla Wound Care AB, Svetsarvägen 15, 171 26 SOLNA, Sweden, www.orkla.se

Description

Version:

Soft foam elastic bandage for bandaging small wounds or lacerations. Good mobility and perfect fit, even when wet. The material is self-adhesive but does not stick to skin and hair. Free of latex. Gentle to the skin.
Suitable for foodstuffs industry.
6 cm × 4.5 m

Content:

1 roll.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart