{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Glove characteristics | Levnedsmiddelcertificering | |
| Protection class | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 | |
| EN 374 | Type A (AJKLOPT) | |
| EN 388 | 3131A | |
| EN 407 | X1XXXX | |
| Material | Nitrile | |
| AQL | 0.65 | |
| Length | 290 mm | |
| Thickness | 0.95 mm | |
| Colour | black / green | |
| Standard/regulation | EN 374 | |
| Type of product | Chemicals protection gloves |
| Article number | 094347 7 | |
| EAN / GTIN | 076490462925 | |
| Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |